Grade A490, 1-1/8"-7 Structural Bolt, Plain Steel, 3 in L, 170 PK

  • Mfr # 951877-BR-170

  • Zoro # G006305397


product price:  $3,055.99
/pk 170, $17.98/ea
Free Shipping & Returns

Key Features

Hex Drive
Grade A490 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/8"-7
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
951877-BR-170
Zoro #
G006305397
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/8"-7
Fastener Length
3 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A490
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
ASTM A490
Item
Structural Bolt

Description

1 1/8"-7 x 3" A490 Structural Bolt Type 1 Heavy Hex Plain Finish,Partially Threaded, 170PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products