
Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 2 3/4 in L, 600 PK
Mfr # 643983-BR-600
Zoro # G106303934
product price:Â $2,332.99
/pk 600, $3.89/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade A490 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
643983-BR-600
Zoro #
G106303934
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/8"-11
Fastener Length
2 3/4 in
Details
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A490
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
ASTM A490
Item
Structural Bolt
Description
5/8"-11 x 2 3/4" A490 Structural Bolt Type 1 Heavy Hex Plain Finish,Partially Threaded, 600PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.