Hanger Bolt, #10-24 Thread to 1 1/2 in, Steel, Zinc Plated Finish, 2000 PK

  • Mfr # 682349

  • Zoro # G406352700


product price:  $361.99
/pk 2000, $0.18/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Thread Length A
5/8 in
Thread Length B
7/8 in
Threaded Rod Material
Steel
Min. Tensile Strength (PSI)
74,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
682349
Zoro #
G406352700
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size A
#10-24
Thread Length A
5/8 in
Thread Length B
7/8 in
Length
1 1/2 in

Details

Item
Hanger Bolt
Thread Coverage
Fully
Threaded Rod Material
Steel
Min. Tensile Strength (PSI)
74,000 psi
System of Measurement
Inch
Threaded Rod Finish
Zinc Plated

Description

10-24 x 1 1/2" Full Thread Hanger Bolts/Steel/Zinc , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.