This item is Discontinued.

This item is Discontinued.
Hanger Bolt, 1/2"-13 Thread to Steel, Zinc Plated Finish, 100 PK (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
349531
Zoro #
G206352672
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size A
1/2"-13
Thread Length A
2 in
Thread Length B
3 in
Length
5 in
Details
Item
Hanger Bolt
Thread Coverage
Partially
Threaded Rod Material
Steel
Min. Tensile Strength (PSI)
74,000 psi
System of Measurement
Inch
Threaded Rod Finish
Zinc Plated
Description
1/2-13 x 5" Plain Center Hanger Bolts/Steel/Zinc , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.