Hanger Bolt, 1/4"-20 Thread to 1 1/2 in, Stainless Steel, 100 PK
- Mfr # 251635
- Zoro # G206352634
product price:Â
$
154.99
/pk of 100, $1.55/ea
Free Shipping & Returns
Key Features
Thread Coverage
Fully
Thread Length A
5/8 in
Thread Length B
7/8 in
Threaded Rod Material
Stainless Steel
Threaded Rod Material Grade
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 251635
- Zoro #
- G206352634
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size A
- 1/4"-20
- Thread Length A
- 5/8 in
- Thread Length B
- 7/8 in
- Length
- 1 1/2 in
Details
- Item
- Hanger Bolt
- Thread Coverage
- Fully
- Threaded Rod Material
- Stainless Steel
- Threaded Rod Material Grade
- 18-8
- System of Measurement
- Inch
Description
1/4-20 x 1 1/2" Full Thread Hanger Bolts/18-8 Stainless Steel , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.