
Shop NEWPORT FASTENERS
See all product information
Hanger Bolt, 1/4"-20 Thread to 2 3/4 in, Steel, Zinc Plated Finish, 1000 PK
Mfr # 827816
Zoro # G506352686
product price:Â $430.99
/pk 1000, $0.43/ea
Free Shipping & Returns
Key Features
Thread Coverage
Fully
Thread Length A
1 1/4 in
Thread Length B
1 1/2 in
Threaded Rod Material
Steel
Min. Tensile Strength (PSI)
74,000 psi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
827816
Zoro #
G506352686
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size A
1/4"-20
Thread Length A
1 1/4 in
Thread Length B
1 1/2 in
Length
2 3/4 in
Driver Size
1/4"-20
Details
Item
Hanger Bolt
Thread Coverage
Fully
Threaded Rod Material
Steel
Min. Tensile Strength (PSI)
74,000 psi
System of Measurement
Inch
Threaded Rod Finish
Zinc Plated
Description
1/4-20 x 2 3/4" Full Thread Hanger Bolts/Steel/Zinc , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.