Hanger Bolt, 1/4"-20 Thread to 2 in, Stainless Steel, 100 PK

  • Mfr # 604655

  • Zoro # G006352674


product price:  $199.99
/pk 100, $2.00/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Coverage
Fully
Thread Length A
1 in
Thread Length B
1 in
Threaded Rod Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
604655
Zoro #
G006352674
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size A
1/4"-20
Thread Length A
1 in
Thread Length B
1 in
Length
2 in

Details

System of Measurement
Inch
Thread Coverage
Fully
Threaded Rod Material
Stainless Steel
Threaded Rod Material Grade
18-8
Item
Hanger Bolt

Description

1/4-20 x 2" Full Thread Hanger Bolts/18-8 Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.