Zoro Homepage

Hanger Bolt, 1/4"-20 Thread to 4 1/2 in, Steel, Zinc Plated Finish, 350 PK

  • Mfr # 270276

  • Zoro # G406352663


product price: $230.99
/pk 350, $0.66/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Coverage
Partially
Thread Length A
1 1/8 in
Thread Length B
3 in
Threaded Rod Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270276
Zoro #
G406352663
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size A
1/4"-20
Thread Length A
1 1/8 in
Thread Length B
3 in
Length
4 1/2 in

Details

System of Measurement
Inch
Thread Coverage
Partially
Threaded Rod Material
Steel
Min. Tensile Strength (PSI)
74,000 psi
Item
Hanger Bolt
Threaded Rod Finish
Zinc Plated

Description

1/4-20 x 4 1/2" Plain Center Hanger Bolts/Steel/Zinc , 350PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.