Hanger Bolt, 1/4"-20 Thread to 5 in, Stainless Steel, 100 PK

  • Mfr # 771346

  • Zoro # G106352697


product price:  $476.99
/pk 100, $4.77/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Coverage
Partially
Thread Length A
1 3/8 in
Thread Length B
3 in
Material
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771346
Zoro #
G106352697
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size A
1/4"-20
Thread Length A
1 3/8 in
Thread Length B
3 in
Length
5 in
Driver Size
1/4"-20

Details

System of Measurement
Inch
Thread Coverage
Partially
Material
18-8
Threaded Rod Material
Stainless Steel
Threaded Rod Material Grade
18-8
Item
Hanger Bolt

Description

1/4-20 x 5" Plain Center Hanger Bolts/18-8 Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.