Shop NEWPORT FASTENERS
See all product information
Create Account
Hanger Bolt, 3/8"-16 Thread to 12 in, Steel, Zinc Plated Finish, 100 PK
- Mfr # 901684
- Zoro # G106352642
product price:Â
$
358.99
/pk of 100, $3.59/ea
Free Shipping & Returns
Key Features
Thread Coverage
Partially
Driver Size
3/8"-16
Thread Length A
2 1/2 in
Thread Length B
3 in
Threaded Rod Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 901684
- Zoro #
- G106352642
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Hanger Bolt
- Thread Coverage
- Partially
- Threaded Rod Material
- Steel
- Min. Tensile Strength (PSI)
- 74,000 psi
- System of Measurement
- Inch
- Threaded Rod Finish
- Zinc Plated
Dimensions
- Driver Size
- 3/8"-16
- Thread Size A
- 3/8"-16
- Thread Length A
- 2 1/2 in
- Thread Length B
- 3 in
- Length
- 12 in
Description
3/8-16 x 12" Plain Center Hanger Bolts/Steel/Zinc , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.