Hanger Bolt, 5/16"-18 Thread to 2 1/2 in, Stainless Steel, 100 PK

  • Mfr # 243220

  • Zoro # G606352678


product price:  $374.99
/pk 100, $3.75/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Coverage
Fully
Thread Length A
1 in
Thread Length B
1 1/2 in
Threaded Rod Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
243220
Zoro #
G606352678
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size A
5/16"-18
Thread Length A
1 in
Thread Length B
1 1/2 in
Length
2 1/2 in

Details

System of Measurement
Inch
Thread Coverage
Fully
Threaded Rod Material
Stainless Steel
Threaded Rod Material Grade
18-8
Item
Hanger Bolt

Description

5/16-18 x 2 1/2" Full Thread Hanger Bolts/18-8 Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.