Hanger Bolt, #8-32 Thread to 2 in, Steel, Zinc Plated Finish, 5000 PK

  • Mfr # 307819

  • Zoro # G406352632


product price:  $835.99
/pk 5000, $0.17/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Coverage
Fully
Thread Length A
1 in
Thread Length B
1 in
Threaded Rod Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
307819
Zoro #
G406352632
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size A
#8-32
Thread Length A
1 in
Thread Length B
1 in
Length
2 in

Details

Item
Hanger Bolt
System of Measurement
Inch
Thread Coverage
Fully
Threaded Rod Material
Steel
Threaded Rod Finish
Zinc Plated

Description

8-32 x 2" Full Thread Hanger Bolts/Steel/Zinc , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.