
Heavy Hex Nut, 1-1/2"-6, Steel, Grade A, Plain, 1-15/32 in Ht, 30 PK
Mfr # 798498-BR-30
Zoro # G106325103
product price:Â $259.99
/pk 30, $8.67/ea
Free Shipping & Returns
Key Features
Thread Size
1-1/2"-6
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Hex Height
1-15/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
798498-BR-30
Zoro #
G106325103
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-1/2"-6
Hex Height
1-15/32 in
Hex Width
2-3/8 in
Details
Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Description
1 1/2"-6 Heavy Hex Nut/A563 Grade A Steel/Plain , 30PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.