Heavy Hex Nut, 1-1/2"-6, Steel, Grade C, Plain, 1-15/32 in Ht, 25 PK

  • Mfr # NB334156B-25

  • Zoro # G606305339


product price:  $278.99
/pk 25, $11.16/ea
Free Shipping & Returns

Key Features

Thread Size
1-1/2"-6
Material
Steel
Material Grade/Class
Grade C
Finish
Plain
Hex Height
1-15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB334156B-25
Zoro #
G606305339
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/2"-6
Hex Height
1-15/32 in
Hex Width
2-3/8 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade C
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch

Description

1 1/2-6 Heavy Hex Nuts/A563 Grade C/Plain , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.