Heavy Hex Nut, 1-1/4"-8, Steel, Grade 2H, Hot Dipped Galvanized, 1-7/32 in Ht, 75 PK
- Mfr # 358006-BR-75
- Zoro # G506322306
product price:Â
$
570.99
/pk of 75, $7.61/ea
Free Shipping & Returns
Key Features
Thread Size
1-1/4"-8
Material
Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized
Hex Height
1-7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 358006-BR-75
- Zoro #
- G506322306
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Heavy Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade 2H
- Finish
- Hot Dipped Galvanized
- Standards
- ASME B18.2.2
- System of Measurement
- Inch
Dimensions
- Thread Size
- 1-1/4"-8
- Hex Height
- 1-7/32 in
- Hex Width
- 2 in
Description
1 1/4"-8 Heavy Hex Nut/A194 2H Steel/Hot Dip Galvanized , 75PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.