
Heavy Hex Nut, 1-1/8"-7, Steel, Grade A, Zinc Plated, 1-7/64 in Ht, 75 PK
Mfr # 494482-BR-75
Zoro # G906322722
product price:Â $373.99
/pk 75, $4.99/ea
Free Shipping & Returns
Key Features
Thread Size
1-1/8"-7
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Hex Height
1-7/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
494482-BR-75
Zoro #
G906322722
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-1/8"-7
Hex Height
1-7/64 in
Hex Width
1-13/16 in
Details
Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Description
1 1/8"-7 Heavy Hex Nut/A563 Grade A Steel/Zinc Plated , 75PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.