Heavy Hex Nut, 1-1/8"-7, Steel, Plain, 1-7/64 in Ht, 50 PK

  • Mfr # 652362-BR-50

  • Zoro # G106371148


product price:  $356.99
/pk 50, $7.14/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
Hex Height
1-7/64 in
Hex Width
1-13/16 in
Standards
ASME B18.2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
652362-BR-50
Zoro #
G106371148
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/8"-7
Hex Height
1-7/64 in
Hex Width
1-13/16 in

Details

Item
Heavy Hex Nut
Material
Steel
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch

Description

1 1/8"-7 Slotted Heavy Hex Nuts/Steel/Plain , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.