Heavy Hex Nut, 1-1/8"-8, Steel, Grade 2H, Hot Dipped Galvanized, 1-7/64 in Ht, 60 PK

  • Mfr # 650755-BR-60

  • Zoro # G306324746


product price:  $322.99
/pk 60, $5.38/ea
Free Shipping & Returns

Key Features

Thread Size
1-1/8"-8
Material
Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized
Hex Height
1-7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
650755-BR-60
Zoro #
G306324746
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/8"-8
Hex Height
1-7/64 in
Hex Width
1-13/16 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized
Standards
ASME B18.2.2
System of Measurement
Inch

Description

1 1/8"-8 Heavy Hex Nut/A194 2H Steel/Hot Dip Galvanized , 60PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products