
Heavy Hex Nut, 1-3/4"-5, Steel, Grade DH, Hot Dipped Galvanized, 1-23/32 in Ht, 20 PK
Mfr # 321560-BR-20
Zoro # G406322345
product price:Â $539.99
/pk 20, $27.00/ea
Free Shipping & Returns
Key Features
Thread Size
1-3/4"-5
Material
Steel
Material Grade/Class
Grade DH
Finish
Hot Dipped Galvanized
Hex Height
1-23/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
321560-BR-20
Zoro #
G406322345
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-3/4"-5
Hex Height
1-23/32 in
Hex Width
2-3/4 in
Details
Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade DH
Finish
Hot Dipped Galvanized
Standards
ASME B18.2.2
System of Measurement
Inch
Description
1 3/4"-5 Heavy Hex Nut/A563 Grade DH Steel/Hot Dip Galvanized , 20PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.