Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
- Mfr # KM22
- Zoro # G022964387
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Chamfer Angle
30 Degrees
Nut Outside Diameter
5 23/32 in
Bore Thread Size
M110x2.00
Bore Type
Threaded Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM22
- Zoro #
- G022964387
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Chamfer Angle
- 30 Degrees
- Bore Type
- Threaded Bore
- Compatible Lock Washer
- MB22
- Nut Material Finish
- Plain
- Industry Number
- KM22
- Nut Construction
- 1-Piece Clamp-On
- Standards
- ISO
- Nut Material Grade
- AISI 1000/1200
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Bearing Face Maximum TIR
- 0.002 in
- Item
- Bearing Lock Nut
- Nut Material
- Carbon Steel
Description
Bearing Lock Nut, Industry Standard Size KM22, Bore Thread Size M110x2.00, Nut Outside Diameter 5 23/32 in, Face Diameter 5 1/4 in, Nut Width 3/4 in, Bearing Face Maximum TIR 0.002 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Metric, Nut Material Finish Plain, Nut Construction 1-Piece Clamp-On, Chamfer Angle 30 Degrees , Compatible Lock Washer MB22, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 12 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.