Heavy Hex Nut, 1-5/8"-1/2, Steel, Grade A, Hot Dipped Galvanized, 1-19/32 in Ht, 30 PK

  • Mfr # NB324380B-30

  • Zoro # G006305519


product price:  $420.99
/pk 30, $14.03/ea
Free Shipping & Returns

Key Features

Thread Size
1-5/8"-1/2
Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Hex Height
1-19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NB324380B-30
Zoro #
G006305519
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-5/8"-1/2
Hex Height
1-19/32 in
Hex Width
2-9/16 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Standards
ASME B18.2.2
System of Measurement
Inch

Description

1 5/8-5.5 Heavy Hex Nuts/A563 Grade A/Hot Dip Galvanized , 30PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.