Heavy Hex Nut, 1-7/8"-5, Steel, Grade 2H, Plain, 1-27/32 in Ht, 20 PK

  • Mfr # 421807-BR-20

  • Zoro # G206322859


product price:  $610.99
/pk 20, $30.55/ea
Free Shipping & Returns

Key Features

Thread Size
1-7/8"-5
Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Hex Height
1-27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421807-BR-20
Zoro #
G206322859
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-7/8"-5
Hex Height
1-27/32 in
Hex Width
2-15/16 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Standards
ASME B 18.2.2
System of Measurement
Inch

Description

1 7/8"-5 Heavy Hex Nut/A194 2H Steel/Plain , 20PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.