Heavy Hex Nut, 1-7/8"-8, Steel, Grade 2H, Zinc Plated, 80 PK

  • Mfr # NB299909B-80

  • Zoro # G906305534


product price:  $1,289.99
/pk 80, $16.12/ea
Free Shipping & Returns

Key Features

Thread Size
1-7/8"-8
Material
Steel
Material Grade/Class
Grade 2H
Finish
Zinc Plated
Standards
ASME B 18.2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB299909B-80
Zoro #
G906305534
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-7/8"-8

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Zinc Plated
Standards
ASME B 18.2.2
System of Measurement
Inch

Description

1 7/8-8 Heavy Hex Nuts/A194 Grade 2H/Zinc , 80PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.