Heavy Hex Nut, 1"-8, Steel, Grade DH, Hot Dipped Galvanized, 63/64 in Ht, 100 PK

  • Mfr # 301251-BR-100

  • Zoro # G006322370


product price:  $472.99
/pk 100, $4.73/ea
Free Shipping & Returns

Key Features

Thread Size
1"-8
Material
Steel
Material Grade/Class
Grade DH
Finish
Hot Dipped Galvanized
Hex Height
63/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301251-BR-100
Zoro #
G006322370
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-8
Hex Height
63/64 in
Hex Width
1-5/8 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade DH
Finish
Hot Dipped Galvanized
Standards
ASME B18.2.2
System of Measurement
Inch

Description

1"-8 Heavy Hex Nut/A563 Grade DH Steel/Hot Dip Galvanized , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.