Heavy Hex Nut, 1/2"-13, Steel, Plain, 31/64 in Ht, 500 PK

  • Mfr # 724613-BR-500

  • Zoro # G306371061


product price:  $470.99
/pk 500, $0.94/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
Hex Height
31/64 in
Hex Width
7/8 in
Standards
ASME B18.2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724613-BR-500
Zoro #
G306371061
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Hex Height
31/64 in
Hex Width
7/8 in

Details

Item
Heavy Hex Nut
Material
Steel
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch

Description

1/2"-13 Slotted Heavy Hex Nuts/Steel/Plain , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.