Heavy Hex Nut, 2-1/2"-4, Steel, Grade 2H, Hot Dipped Galvanized, 2-29/64 in Ht, 8 PK

  • Mfr # 280831-BR-8

  • Zoro # G106322652


product price:  $579.99
/pk 8, $72.50/ea
Free Shipping & Returns

Key Features

Thread Size
2-1/2"-4
Material
Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized
Hex Height
2-29/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280831-BR-8
Zoro #
G106322652
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
2-1/2"-4
Hex Height
2-29/64 in
Hex Width
3-7/8 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized
Standards
ASME B18.2.2
System of Measurement
Inch

Description

2 1/2"-4 Heavy Hex Nut/A194 2H Steel/Hot Dip Galvanized , 8PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.