Heavy Hex Nut, 2-1/4"-8, Steel, Grade 2H, Hot Dipped Galvanized, 2-13/64 in Ht, 10 PK

  • Mfr # NB313750B-10

  • Zoro # G206305388


product price:  $405.99
/pk 10, $40.60/ea
Free Shipping & Returns

Key Features

Thread Size
2-1/4"-8
Material
Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized
Hex Height
2-13/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NB313750B-10
Zoro #
G206305388
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
2-1/4"-8
Hex Height
2-13/64 in
Hex Width
3-1/2 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized
Standards
ASME B18.2.2
System of Measurement
Inch

Description

2 1/4-8 Heavy Hex Nuts/A194 Grade 2H/Hot Dip Galvanized , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products