
Heavy Hex Nut, 2"-8, Steel, Grade 2H, Plain, 1-31/32 in Ht, 15 PK
Mfr # 186016-BR-15
Zoro # G506322900
product price:Â $348.99
/pk 15, $23.27/ea
Free Shipping & Returns
Key Features
Thread Size
2"-8
Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Hex Height
1-31/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
186016-BR-15
Zoro #
G506322900
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
2"-8
Hex Height
1-31/32 in
Hex Width
3-1/8 in
Details
Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Description
2"-8 Heavy Hex Nut/A194 2H Steel/Plain , 15PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.