Heavy Hex Nut, 3-1/4"-8, Steel, Grade 2H, Plain, 3-3/16 in Ht, 3 PK

  • Mfr # 650340-BR-3

  • Zoro # G906325488


product price:  $466.99
/pk 3, $155.66/ea
Free Shipping & Returns

Key Features

Thread Size
3-1/4"-8
Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Hex Height
3-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650340-BR-3
Zoro #
G906325488
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3-1/4"-8
Hex Height
3-3/16 in
Hex Width
5 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch

Description

3 1/4"-8 Heavy Hex Nut/A194 2H Steel/Plain , 3PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.