Heavy Hex Nut, #3-4, Steel, Grade A, Hot Dipped Galvanized, 2-61/64 in Ht, 5 PK

  • Mfr # 703285-BR-5

  • Zoro # G806324895


product price:  $462.99
/pk 5, $92.60/ea
Free Shipping & Returns

Key Features

Thread Size
#3-4
Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Hex Height
2-61/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
703285-BR-5
Zoro #
G806324895
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#3-4
Hex Height
2-61/64 in
Hex Width
4-5/8 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Standards
ASME B18.2.2
System of Measurement
Inch

Description

3"-4 Heavy Hex Nut/A563 Grade A Steel/Hot Dip Galvanized , 5PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.