Heavy Hex Nut, 3/4"-10, Steel, Grade DH, Plain, 47/64 in Ht, 1000 PK

  • Mfr # 646604-BR-1000

  • Zoro # G606324873


product price:  $2,396.99
/pk 1000, $2.40/ea
Free Shipping & Returns

Key Features

Thread Size
3/4"-10
Material
Steel
Material Grade/Class
Grade DH
Finish
Plain
Hex Height
47/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
646604-BR-1000
Zoro #
G606324873
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10
Hex Height
47/64 in
Hex Width
1-1/4 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade DH
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch

Description

3/4"-10 Heavy Hex Nut/A563 Grade DH Steel/Plain , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.