Heavy Hex Nut, 3/8", Steel, Grade 2H, Plain, 23/64 in Ht, 20 PK

  • Mfr # NB314984B-20

  • Zoro # G406305478


product price: $1,527.99
/pk 20, $76.40/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"
Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Hex Height
23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB314984B-20
Zoro #
G406305478
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"
Hex Height
23/64 in
Hex Width
11/16 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch

Description

3-8 Heavy Hex Nuts/A194 Grade 2H/Plain , 20PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.