Heavy Hex Nut, #4-4, Steel, Grade A, Plain, 3-15/16 in Ht, 2 PK

  • Mfr # 493389-BR-2

  • Zoro # G406322796


product price:  $429.99
/pk 2, $215.00/ea
Free Shipping & Returns

Key Features

Thread Size
#4-4
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Hex Height
3-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
493389-BR-2
Zoro #
G406322796
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-4
Hex Height
3-15/16 in
Hex Width
6-1/8 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch

Description

4"-4 Heavy Hex Nut/A563 Grade A Steel/Plain , 2PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.