Shop NEWPORT FASTENERS

Heavy Hex Nut, 5/8"-11, Steel, Grade 2H, Zinc Plated, 39/64 in Ht, 1800 PK

  • Mfr # NB299901B-1800

  • Zoro # G806305412


product price:  $1,395.99
/pk 1800, $0.78/ea
Free Shipping & Returns

Key Features

Thread Size
5/8"-11
Material
Steel
Material Grade/Class
Grade 2H
Finish
Zinc Plated
Hex Height
39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NB299901B-1800
Zoro #
G806305412
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Hex Height
39/64 in
Hex Width
1-1/16 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch

Description

5/8-11 Heavy Hex Nuts/A194 Grade 2H/Zinc , 1800PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products