
Heavy Hex Nut, 7/8"-9, Steel, Grade DH, Plain, 55/64 in Ht, 150 PK
Mfr # 632087-BR-150
Zoro # G606324934
product price:Â $522.99
/pk 150, $3.49/ea
Free Shipping & Returns
Key Features
Thread Size
7/8"-9
Material
Steel
Material Grade/Class
Grade DH
Finish
Plain
Hex Height
55/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632087-BR-150
Zoro #
G606324934
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/8"-9
Hex Height
55/64 in
Hex Width
1-7/16 in
Details
Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade DH
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Description
7/8"-9 Heavy Hex Nut/A563 Grade DH Steel/Plain , 150PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.