
Heavy Hex Nut, 9/16"-12, Steel, Grade A, Plain, 35/64 in Ht, 500 PK
Mfr # NB318180B-500
Zoro # G406305379
product price:Â $278.99
/pk 500, $0.56/ea
Free Shipping & Returns
Key Features
Thread Size
9/16"-12
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Hex Height
35/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NB318180B-500
Zoro #
G406305379
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
9/16"-12
Hex Height
35/64 in
Hex Width
15/16 in
Details
Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Description
9/16-12 Heavy Hex Nuts/A563 Grade A/Plain , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.