Shop NEWPORT FASTENERS

Hex Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 1-1/16 in Ht, 10 PK

  • Mfr # 540379-PR-10
  • Zoro # G106312240

product price: 
$
97.65
/pk of 10, $9.77/ea

Key Features

Thread Size
1-1/4"-12
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Hex Height
1-1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
540379-PR-10
Zoro #
G106312240
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/4"-12
Hex Height
1-1/16 in
Hex Width
1-7/8 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

1 1/4"-12 Finished Hex Nuts/Grade 2 Steel/Zinc Plated , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.