Hex Nut, 1-1/4"-7, Steel, Zinc Plated, 1-1/16 in Ht, 30 PK

  • Mfr # 435719

  • Zoro # G606312238


product price:  $223.99
/pk 30, $7.47/ea
Free Shipping & Returns

Key Features

Thread Size
1-1/4"-7
Material
Steel
Finish
Zinc Plated
Hex Height
1-1/16 in
Hex Width
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
435719
Zoro #
G606312238
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/4"-7
Hex Height
1-1/16 in
Hex Width
1-7/8 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

1 1/4-7 Finished Hex Nuts/Steel/Zinc , 30PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.