Hex Nut, 1-1/4"-8, 18-8 Stainless Steel, Grade 8, 1-7/32 in Ht, 10 PK

  • Mfr # 176024-PR-10

  • Zoro # G506353058


product price:  $228.99
/pk 10, $22.90/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Grade 8
Hex Height
1-7/32 in
Hex Width
2 in
Standards
ASTM A194
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
176024-PR-10
Zoro #
G506353058
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/4"-8
Hex Height
1-7/32 in
Hex Width
2 in

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Grade 8
Standards
ASTM A194
System of Measurement
Inch

Description

1 1/4"-8 Heavy Hex Nut 18-8 Stainless Steel Grade 8 ASTM A194 , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.