
Hex Nut, 1-1/4"-8, 18-8 Stainless Steel, Grade 8, 1-7/32 in Ht, 30 PK
Mfr # 176024-BR-30
Zoro # G006353060
product price:Â $486.99
/pk 30, $16.23/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Material Grade/Class
Grade 8
Hex Height
1-7/32 in
Hex Width
2 in
Standards
ASTM A194
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
176024-BR-30
Zoro #
G006353060
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-1/4"-8
Hex Height
1-7/32 in
Hex Width
2 in
Details
Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Grade 8
Standards
ASTM A194
System of Measurement
Inch
Description
1 1/4"-8 Heavy Hex Nut 18-8 Stainless Steel Grade 8 ASTM A194 , 30PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.