Hex Nut, 1"-14, Steel, Zinc Plated, 55/64 in Ht, 100 PK

  • Mfr # 395257-BR-100

  • Zoro # G106371131


product price:  $310.99
/pk 100, $3.11/ea
Free Shipping & Returns

Key Features

Thread Size
1"-14
Material
Steel
Finish
Zinc Plated
Hex Height
55/64 in
Hex Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
395257-BR-100
Zoro #
G106371131
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-14
Hex Height
55/64 in
Hex Width
1-1/2 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

1"-14 Slotted Finished Hex Nuts/Steel/Zinc Plated , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.