Hex Nut, 1-1/8"-7, 18-8 Stainless Steel, Not Graded, Plain, 31/32 in Ht, 100 PK

  • Mfr # 495334-BR-100

  • Zoro # G606312498


product price:  $752.99
/pk 100, $7.53/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
31/32 in
Hex Width
1-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
495334-BR-100
Zoro #
G606312498
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/8"-7
Hex Height
31/32 in
Hex Width
1-11/16 in

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

1 1/8"-7 Finished Hex Nuts/18-8 Stainless Steel/ , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.