
Hex Nut, 1-1/8"-7, Steel, Grade 2, Plain, 31/32 in Ht, 100 PK
Mfr # 194337-BR-100
Zoro # G606310401
product price:Â $291.99
/pk 100, $2.92/ea
Free Shipping & Returns
Key Features
Thread Size
1-1/8"-7
Material
Steel
Material Grade/Class
Grade 2
Finish
Plain
Hex Height
31/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
194337-BR-100
Zoro #
G606310401
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-1/8"-7
Hex Height
31/32 in
Hex Width
1-11/16 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Description
1 1/8"-7 Finished Hex Nuts/Grade 2 Steel/Plain Finish , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.