
Hex Nut, 1-3/4"-12, Steel, Grade 2, Plain, 1-1/2 in Ht, 25 PK
Mfr # 393901-BR-25
Zoro # G706310240
product price:Â $349.99
/pk 25, $14.00/ea
Free Shipping & Returns
Key Features
Thread Size
1-3/4"-12
Material
Steel
Material Grade/Class
Grade 2
Finish
Plain
Hex Height
1-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393901-BR-25
Zoro #
G706310240
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-3/4"-12
Hex Height
1-1/2 in
Hex Width
2-5/8 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Description
1 3/4"-12 Finished Hex Nuts/Grade 2 Steel/Plain Finish , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.