Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 1-3/4"-12, Steel, Plain, 15 PK

  • Mfr # NB286306B-15

  • Zoro # G206371123


product price: $417.99
/pk 15, $27.87/ea
Free Shipping & Returns

Key Features

Thread Size
1-3/4"-12
Material
Steel
Finish
Plain
Standards
ASME B18.2.2 2010
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB286306B-15
Zoro #
G206371123
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-3/4"-12

Details

Item
Hex Nut
Material
Steel
Finish
Plain
Standards
ASME B18.2.2 2010
System of Measurement
Inch

Description

1 3/4-12 Slotted Hex Nuts/Steel/Plain , 15PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.