
Hex Nut, 1-3/4"-5, Steel, Grade 8, Plain, 1-1/2 in Ht, 25 PK
Mfr # 880602-BR-25
Zoro # G606312559
product price:Â $486.99
/pk 25, $19.48/ea
Free Shipping & Returns
Key Features
Thread Size
1-3/4"-5
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Hex Height
1-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880602-BR-25
Zoro #
G606312559
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-3/4"-5
Hex Height
1-1/2 in
Hex Width
2-5/8 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Description
1 3/4"-5 Finished Hex Nuts/Grade 8 Steel/Plain Finish , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.