Hex Nut, 1-3/4"-5, Steel, Zinc Plated, 1-1/2 in Ht, 5 PK

  • Mfr # 754290-PR-5

  • Zoro # G106371100


product price:  $252.99
/pk 5, $50.60/ea
Free Shipping & Returns

Key Features

Thread Size
1-3/4"-5
Material
Steel
Finish
Zinc Plated
Hex Height
1-1/2 in
Hex Width
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
754290-PR-5
Zoro #
G106371100
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-3/4"-5
Hex Height
1-1/2 in
Hex Width
2-5/8 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

1 3/4"-5 Slotted Finished Hex Nuts/Steel/Zinc Plated , 5PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.