Hex Nut, 1-3/8"-12, Steel, Grade 2, Plain, 1-11/64 in Ht, 60 PK

  • Mfr # NB317850B-60

  • Zoro # G906314444


product price:  $346.99
/pk 60, $5.78/ea
Free Shipping & Returns

Key Features

Thread Size
1-3/8"-12
Material
Steel
Material Grade/Class
Grade 2
Finish
Plain
Hex Height
1-11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB317850B-60
Zoro #
G906314444
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-3/8"-12
Hex Height
1-11/64 in
Hex Width
2-1/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

1 3/8-12 Finished Hex Nuts/Grade 2 Steel/Plain , 60PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.