Hex Nut, 1-5/8"-5-1/2, Steel, Grade 2, Zinc Plated, 1-25/64 in Ht, 45 PK

  • Mfr # NB319363B-45

  • Zoro # G906314659


product price:  $444.99
/pk 45, $9.89/ea
Free Shipping & Returns

Key Features

Thread Size
1-5/8"-5-1/2
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Hex Height
1-25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NB319363B-45
Zoro #
G906314659
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-5/8"-5-1/2
Hex Height
1-25/64 in
Hex Width
2-7/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

1 5/8-5.5 Finished Hex Nuts/Grade 2 Steel/Zinc , 45PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.