
Hex Nut, 1-7/8"-5, Steel, Grade 2, Zinc Plated, 25 PK
Mfr # NB319388B-25
Zoro # G906314581
product price:Â $394.99
/pk 25, $15.80/ea
Free Shipping & Returns
Key Features
Thread Size
1-7/8"-5
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NB319388B-25
Zoro #
G906314581
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-7/8"-5
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Description
1 7/8-5 Finished Hex Nuts/Grade 2 Steel/Zinc , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.